DESCRIPTION

Chicago Faucet 1.5 gpm Double Lever Handle Hot & Cold Water Workboard Faucet

CW8DDB6AE35369AB

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Reach
6-1/4 in
Spout Type
Rigid, Swing
WaterSense Labeled
No

Starting at
$160.59
EACH
  • QUANTITY

DOCUMENTS