DESCRIPTION

  • 1.5 gpm laminar flow control device at spout inlet
  • 1/2" NPSM supply inlets with coupling nut for 3/8" or 1/2" flexible riser
  • 5 1/4" c-c rigid/swing plain end gooseneck spout
  • Brass construction
  • Color/Finish: Polished Chrome

Chicago Faucet 1.5 gpm Single-Hole Deck Spout

C626FCAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass
Spout Reach
5-1/4 in
Spout Type
Gooseneck
WaterSense Labeled
No

Starting at
$118.88
EACH
  • QUANTITY