Chicago Faucet Ecast® 1.5 gpm Single Lever Handle Kitchen Sink Bar Faucet C350E35ABCP

DESCRIPTION

Chicago Faucet Ecast® 1.5 gpm Single Lever Handle Kitchen Sink Bar Faucet

C350E35ABCP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Ecast®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
8-7/8 in
Spout Reach
5-1/4 in
Spout Type
Gooseneck
WaterSense Labeled
No
Width
2-63/100 in

Starting at
$179.68
EACH
  • QUANTITY

DOCUMENTS