DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Pressure compensating softflo aerator
  • Thread size 13/16"-27
  • Vandal proof - key included

Chicago Faucet 1.5 gpm Vandal Proof Aerator Pressure Compensating Softflo

CE34VPJKABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
Fitting Size 1
13/16 in
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Length
7-1/4 in
Material
Brass
Size
13/16 in

Starting at
$25.27
EACH
  • QUANTITY