1 gpf Rinse Down Urinal Flush Valve with Push Handle in Polished Chrome
1 gpf Rinse Down Urinal Flush Valve with Push Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Cartridge Type:
- Metering, Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Cold Only
- Faucet Material:
- Brass
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Type:
- C733665PSHCP
- WaterSense Labeled:
- No