DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Non-aerating spray
  • Pressure compensating econo-flo aerator
  • Thread size 13/16"-27

Chicago Faucet 1 gpm Pressure Compensating Non-Aerating Econo-Flow Spray

CE26JKABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
Fitting Size 1
13/16 in
Flow Rate
1 gpm
Lead Law Compliant
Yes
Length
7-1/4 in
Material
Brass
Size
13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY