Faucet 1/2 x 3/8 x 12 in. Supply Kit in Polished Chrome

You last purchased this on
 
Chicago Faucets

Faucet 1/2 x 3/8 x 12 in. Supply Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Faucet 1/2 x 3/8 x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #C1017ABCP
  • Item #3715306
  • Manufacturer Part #1017-ABCP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2" NPT female thread inlet
  • 3/8" O.D. female compression with 12" bullnose flexible supply riser
  • Angle supply stop
  • 12" bullnose flexible supply riser, loose key handle
  • Includes slip wall flange
  • Slow compression operating cartridge, left-hand
  • Compression 1/2-turn operating cartridges
  • 2-1/4" Loose key tee handle with Vandal resistant cap
  • Polished chrome
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61 Section 9
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Half Turn, Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Hot and Cold
EcoLogo Certified:
No
End Connection 1:
FNPT
End Connection 2:
OD Compression
End Connections:
FNPT x OD Compression
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
GSA Approved:
No
Handle Type:
T-handle
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Commercial
Temperature Range:
40 to 140°F
Valve Body Style:
Angle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Vandal Resistant:
Yes
Water Outlet Connection Size:
3/8 in
Water Supply Connector Type:
Faucet
Weight:
1.65 lb