DESCRIPTION

  • 1 3/4" round metering handle with hot and cold index buttons
  • All metal projector head
  • Metering non-adjustable self closing cartridge
  • Straight stream nozzle outlet

Chicago Faucet 1- Handle 1- Hole Bubbler Push

C748665AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Spout Height
2 in

Starting at
$287.54
EACH
  • QUANTITY