DESCRIPTION

  • 1 3/4" round metering handle with hot and cold index buttons
  • Anti-microbial flexible projector head
  • Metering non-adjustable self closing cartridge
  • Straight stream nozzle outlet

Chicago Faucet 1- Handle 1- Hole Bubbler Push Flexible Head

C748665FHABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Faucet Connection Size
1/2 in
Lead Law Compliant
Yes

Starting at
$307.17
EACH
  • QUANTITY

DOCUMENTS