DESCRIPTION

  • 1 3/4" round metering handle with hot and cold index buttons
  • 4 1/8" c-c integral cast brass spout
  • Metering adjustable self closing cartridge
  • Pressure compensating Softflo aerator

Chicago Faucet 1-Hole Lavatory Motor Faucet

C807E12665PAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Reach
4-1/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$170.98
EACH
  • QUANTITY