DESCRIPTION

  • 12" long swing spout
  • 2 3/8" metal lever handle with secured blue service button
  • Color/Finish: Polished Chrome
  • Compression 90 degree operating cartridge
  • Outlet with coarse screen

Chicago Faucet 1-Hole Single Lever Handle Wall Mount Kitchen Faucet

C334AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
12 in
Spout Reach
12 in
Spout Type
L Type Swing
Trim Only
No
WaterSense Labeled
No

Starting at
$196.17
EACH
  • QUANTITY