DESCRIPTION

  • 4' long white vinyl hose
  • Color/Finish: Polished Chrome
  • Flanged angle body
  • Integral hose hook
  • Rubber bound spray outlet

Chicago Faucet 1-Hole Wall Mount Bed Pan Cleaner

C778S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Reach
2-1/4 in
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY