1-Hole Wall Mount Service Sink Faucet with Single-Handle in Polished Chrome
778 S Series 1-Hole Wall Mount Service Sink Faucet with Single-Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-closing valve with rubber bound spray outlet
- 1/2" NPT female thread inlet with integral flange
- Wall mounted fitting with hand spray
- Rubber-bound self-closing spray valve, full flow
- Complies with the requirements of the Buy American Act of 1933
- 53" white vinyl hose assembly
- Color/finish: Polished chrome
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- 778 S Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Bed Pan Cleaner
- Faucet Valve Type:
- Self-Closing
- Hose Length:
- 53 in
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spray Type:
- Full
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-3/8 in