Chicago Faucet 1-Hole Wall Mount Supply Sink Faucet with Single Metal Lever Handle C332DJ18E1AB

DESCRIPTION

Chicago Faucet 1-Hole Wall Mount Supply Sink Faucet with Single Metal Lever Handle

C332DJ18E1AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quaturn Compression
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
3-7/8 in
Spout Reach
6 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
$294.68
EACH
  • QUANTITY

DOCUMENTS