Chicago Faucet 1-Hole Wall Mount Water Inlet Faucet with Single Metal Lever Handle
C332E35AB
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 372, ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Quaturn Compression
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPT
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Wall Mount
- Flow Rate
- 1.5 gpm
- GSA Approved
- No
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Number of Handles
- Single Handle
- Spout Reach
- 6 in
- Spout Type
- Swing
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday