1.5 gpm 1-Hole Wall Mount Kitchen Sink Faucet with Single Lever Handle, Double Jointed and Swing Spout in Chrome Plated
1.5 gpm 1-Hole Wall Mount Kitchen Sink Faucet with Single Lever Handle, Double Jointed and Swing Spout in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole
- 13 in. double-jointed swing spout
- Handle includes red, blue, and white index
- Complies with the requirements of the Buy American Act of 1933
- Quaturn™ compression operating cartridge, right-hand
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Vandal proof 2-3/8 in. lever handle
- Pressure compensating Softflo aerator 1.5 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Pot Filler
- Faucet Valve Type:
- Quarter Turn Compression, Repairable
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 12-7/8 in
- Spout Type:
- Double Jointed, Swivel
- Temperature Range:
- 40 to 140 Deg F
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No