1.5 gpm 2 Hole Wall Mount Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome
455 Series 1.5 gpm 2 Hole Wall Mount Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-3/8" body, adjustable arms 3" - 8-3/8" centers
- 8" L-type swing spout with atmospheric vacuum breaker
- Handles include color-coded index
- Vacuum breaker assembly
- Quaturn™ compression operating cartridge right-hand
- 2-1/2 in offset inlet supply arm
- Quaturn™ compression operating cartridge left-hand
- Vandal proof 2-3/8 in lever handle
- Complies with the requirements of the Buy American Act of 1933
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- 455 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Sink Faucet
- Faucet Valve Type:
- Quaturn™ Cartridge, Compression
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Scald Guard:
- No
- Spout Height:
- 1 in
- Spout Reach:
- 8 in
- Spout Type:
- L Type, Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No