1.5 gpm 3 Hole Deck Mount Hot and Cold Water Sink Faucet with Double Lever Handle in Chrome Plated

Part #C895GN1FCABCP  |  Item #4534635  |  Manufacturer Part #895-GN1FCABCP

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61-9, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Compression

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 9-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Deck Thickness: 1-1/2 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Scald Guard: No

Spout Height: 7-1/4 in

Spout Reach: 3-1/2 in

Spout Type: [Rigid, Swing, Gooseneck]

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No