Chicago Faucet

1.5 gpm 3 Hole Deck Mount Widespread Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome

Part #C786GN1AE35ABCP  |  Manufacturer Part #786-GN1AE35ABCP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deck Mounted 8" widespread One Piece Brass Body
  • GN1A - 3 1/2" c-c rigid/swing gooseneck spout
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61-9, ANSI 372, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Compression

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Deck Thickness: 1-3/8 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372, NSF A117.1]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Scald Guard: No

Spout Height: 7-3/8 in

Spout Reach: 3-5/8 in

Spout Swivel: 360°

Spout Type: [Gooseneck, Rigid, Swing]

Temperature Range: 40 to 140 Deg F

Trim Only: No

Type: C786GN1AE35ABCP

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: Yes