1.5 gpm 4 Hole Deck Mount Widespread Hot and Cold Water Sink Faucet with Double Lever Handle in Polished Chrome

Part #C200AE35XKABCP  |  Item #7114098  |  Manufacturer Part #200-AE35XKABCP

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61-9, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc, Quarter Turn

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 8-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Deck Thickness: 1-1/8 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 4 Hole

Scald Guard: No

Side Spray: Yes

Spout Height: 5-5/8 in

Spout Reach: 9-1/2 in

Spout Type: L Type Swing

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: No