1.5 gpm 2 Hole Deck Mount Centerset Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome

You last purchased this on
 
Chicago Faucets

Ecast® 1.5 gpm 2 Hole Deck Mount Centerset Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Ecast® 1.5 gpm 2 Hole Deck Mount Centerset Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #C895317GN2FCAB
  • Item #4534522
  • Manufacturer Part #895-317GN2FCAB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5-1/4" c-c swing only gooseneck spout
  • 1.5 GPM (5.7 L/min) max. pressure compensating laminar flow in spout inlet
  • Deck-mounted center set manual sink faucet with 4" centers
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Color/Finish: Polished Chrome
  • Compression 1/4-turn operating cartridges
  • 4" Metal wrist blade handles with secured red and blue index buttons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
EcoLogo Certified:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
9-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed -:
No
Installation Type:
Deck Mount
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
ECAST® Brass
Maximum Deck Thickness:
1-1/2 in
Maximum Temperature:
140
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Scald Guard:
No
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
5-1/4 in
Spout Swivel:
360°
Spout Type:
Gooseneck, Rigid, Swing
Spray Type:
Laminar
Stream Type:
Laminar Stream
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vacuum Breaker:
No
Valve Type:
Disc Valve
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
Weight:
4.03 lb
Width:
12 in