Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #786-GN8FCABCP
Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deck Mounted 8" widespread One Piece Brass Body
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Quarter Turn Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Compression, Repairable
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Wristblade
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Type:
- Swivel, High Arc
- Trim Only:
- No
- Type:
- C201AGN8FC317AB
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No