DESCRIPTION

  • 204 - cross handle with air, gas and vacuum buttons
  • E7 - removable serrated
  • May be used with most laboratory gases
  • Needle valve

Chicago Faucet 150 psi Gas Cock for Air/Gas/Vaccum

C937CHAGVCP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15b-2006
Application
Commercial
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
3/8 in
Faucet Mount
Wall Mount
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Spout Type
Rigid
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY