DESCRIPTION

  • 12" c-c swing spout
  • 2 3/8" metal lever handles with secured red and blue service buttons
  • Color/Finish: Polished Chrome
  • Compression 90 degree operating cartridge
  • Spout outlet with coarse screen

Chicago Faucet 2.2 gpm Double Lever Handle Wall Mount Kitchen Sink Faucet Swing Spout IPS Connection

C445L12E1AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-1/2 in
Spout Reach
12 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY