DESCRIPTION

  • 25" slide bar with locking clamp
  • 69" stainless steel hose
  • Color/Finish: Polished Chrome
  • Hand spray with invigorating flow pattern
  • Mounting wood screws included

Chicago Faucet 2.2 gpm Hand Shower with Hose & Bar

C151CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY