DESCRIPTION

  • ECAST® construction with .25% or less lead by weighted average
  • MVP meter adjustable cycle time closure cartridge
  • Vandal proof metering push handle

Chicago Faucet Concealed Deckmount Lavatory Motor Faucet

C404HZ665AB

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
2.2 gpm (8.3 l/min) max
Lead Law Compliant
Yes
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$409.18
EACH
  • QUANTITY

DOCUMENTS