DESCRIPTION
- Color/Finish: Polished Chrome
- Combination pedal box with two 1/2" npt female inlets
- Long pedals for shelf mount
- Metering adjustable self closing cartridges
- One 3/8" npt female back outlet
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- NPT
- Handle Type
- Metering
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Valve Type
- Tub & Shower Mixing Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday