DESCRIPTION

  • 4" metal wristblade handles with secured red and blue service buttons
  • 5 1/4" c-c rigid/swing gooseneck spout
  • Color/Finish: Polished Chrome
  • Compression 90 degree operating cartridge
  • Less outlet

Chicago Faucet Deckmount Kitchen Sink Faucet Rigid Spout IPS Connection with Double Wristblade Handle

C895317GN2AAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Deck Mount
Handle Type
Wristblade
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
7-1/2 in
Spout Reach
5-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$286.99
EACH
  • QUANTITY