DESCRIPTION

  • 3 1/2" c-c rigid/swing gooseneck spout
  • 4" metal wristblade handles with secured red and blue service buttons
  • Color/Finish: Polished Chrome
  • Compression 90 degree operating cartridge
  • Vandal resistant 0.5 gpm (1.9 L/min) pressure compensating spray outlet

Chicago Faucet 0.5 gpm Double Wristblade Handle Hot and Cold Water Sink Faucet

C895317E28055AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6-1/2 in
Spout Reach
3-5/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$262.08
EACH
  • QUANTITY

DOCUMENTS