DESCRIPTION

  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Operating pressure range: 20-125 psi
  • Operating temperature range: 40° F to 140° F

Chicago Faucet Double Lever Handle Wall Mount Pot Filler Swing Spout Connection

C515AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
17-3/4 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
$392.26
EACH
  • QUANTITY