DESCRIPTION

  • 4" c-c integral cast brass spout
  • 4" metal wristblade handles with secured red and blue service buttons
  • Color/Finish: Polished Chrome
  • Compression 90 degree operating cartridge
  • Vandal proof pressure compensating spray outlet

Chicago Faucet 0.5 gpm Double Lever Handle Lavatory Faucet

C802VE2805317AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Type
Centerset
Flow Rate
0.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
1-5/8 in
Spout Reach
4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$246.57
EACH
  • QUANTITY