DESCRIPTION

Chicago Faucet 2-Hole Deckmount Faucet with Double Wristblade Handle, 5-3/8 in. Spout Reach and Non-Aerating Spray Outlet

C786E28055XKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372-9
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
7-3/8 in
Spout Reach
5-3/8 in
Spout Type
Rigid, Swing Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$394.48
EACH
  • QUANTITY

DOCUMENTS