DESCRIPTION

Chicago Faucet 2-Hole Deckmount Kitchen Faucet with Lever Handle and Vandal Proof Aerator

C23008E34VPABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Height
5 in
Spout Reach
10 in
Spout Type
Fixed
Trim Only
No

Starting at
$468.41
EACH
  • QUANTITY

DOCUMENTS