Chicago Faucet Ecast® 2-Hole Deckmount Pre-Rinse Fitting Sink Faucet with Double Lever Handle C509SSVBL12

DESCRIPTION

Chicago Faucet Ecast® 2-Hole Deckmount Pre-Rinse Fitting Sink Faucet with Double Lever Handle

C509SSVBL12

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quaturn Compression Operating
Center Size
8 in
Collection
Ecast®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
11-1/4 in
Spout Reach
12 in
Spout Swivel
90°
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
$765.03
EACH
  • QUANTITY

DOCUMENTS