DESCRIPTION

Chicago Faucet 2-Hole NPT Hot and Cold Water Sink Faucet with Double Lever Handle

C540LDDJ21AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quaturn Compression Operating
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
6-5/8 in
Spout Reach
21-1/4 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
$381.27
EACH
  • QUANTITY