DESCRIPTION

  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Operating pressure range: 20-125 psi
  • Operating temperature range: 40° F to 140° F

Chicago Faucet 2-Hole Wall Mount Hot and Cold Wash Faucet with Double Lever Handle

C225261AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9, ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quaturn
Center Size
3 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
3-7/8 in
Spout Reach
3-1/2 in
Spout Type
Rigid Gooseneck
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$333.41
EACH
  • QUANTITY