DESCRIPTION

  • GN2FC 5 1/4" c-c rigid/swing gooseneck spout

Chicago Faucet 2-Hole Wall Mount Hot and Cold Water Sink Faucet with Double Wristblade Handle

C1100GN2FC317AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61-9, ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quaturn
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
8-1/2 in
Spout Reach
5-1/4 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$343.22
EACH
  • QUANTITY

DOCUMENTS