• Cart

DESCRIPTION

  • 3/4" male hose thread outlet
  • Ada Compliant
  • Adjustable 4" - 8 3/8" centers
  • Quaturn® operating cartridge
  • R adjustable supply arms with integral service stop
  • Vacuum breaker Short spout with pailhook
  • Wall mounted fitting

Chicago Faucet 2-Hole Wall Mount Service Sink Faucet with Double Lever Handle and Vacuum Breaker

C305VBR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1001
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quaturn Compression Operating
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
1-1/8 in
Spout Reach
5-7/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY