2.2 gpm 2 Hole Deck Mount Widespread Concealed Hot and Cold Water Sink Faucet with Double Canopy Single Wing Handle in Polished Chrome
2.2 gpm 2 Hole Deck Mount Widespread Concealed Hot and Cold Water Sink Faucet with Double Canopy Single Wing Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Quarter Turn
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 8 in
- Spout Type:
- High Arc, Rigid, Swing
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No