DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Pressure compensating softflo aerator
  • Fits 1 1/16"-18 UNEF male body outlet

Chicago Faucet 2.2 gpm L Type Swing Spout

CL9JKABCP

Manufacturer Part #: L9JKABCP

Color/Finish

Chrome Plated

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Faucet Connection
UNEF
Faucet Connection Size
13/16 in
Faucet Part Type
Spout
Spout Reach
9-1/2 in
Spout Type
L-type Swing
Trim Only
No
Type
CL9JKABCP

Print

DOCUMENTS