Two Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

802 Series Two Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

802 Series Two Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C802665ABCP
  • Item #3715309
  • Manufacturer Part #802-665ABCP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4" Center to Center Integral Cast Brass Spout
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • 4" Center Hot and Cold Water Metering Sink Faucet
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • MVP metering adjustable cycle time closure cartridge
  • Vandal Proof 1-3/4" round metering handle with hot and cold index buttons
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61 Section 9
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Metering, Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
802 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
1-5/8 in
Spout Reach:
4 in
Style:
Basic
Trim Only:
No
Valve Type:
Solenoid Valve
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
3.465 lb