2.2 gpm Vandal Proof Non-Aerating Outlet Pressure Compensating Flow in Polished Chrome

Part #CE32VPJKABCP  |  Item #4534105  |  Manufacturer Part #E32VPJKABCP

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CEC Compliant: Not for Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1 in

Faucet Part Type: Outlet

Fitting Size 1: 13/16 in

Fitting Sizes: 13/16 in

Flow Rate: 2.2 gpm

Lead Law Compliant: Yes

Material: ECAST® Brass