3-3/4 x 2-19/50 in. Hardwired Multi-Use Transponder
3-3/4 x 2-19/50 in. Hardwired Multi-Use Transponder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 243.340.00.1 Connector
- Faucet Part Type:
- Transformer
- Length:
- 3-3/4 in
- Width:
- 2-1/4 in