DESCRIPTION

  • Deck Mounted 8" widespread One Piece Brass Body

Chicago Faucet 3-Hole Hot and Cold Quarter-Turn Compression Cartridge Water Sink Faucet with Double Wristblade Handle

C786E35AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quaturn Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Side Spray
No
Spout Height
7-1/2 in
Spout Reach
5-3/8 in
Spout Type
Gooseneck, Rigid
Trim Only
No

Starting at
$309.3
EACH
  • QUANTITY

DOCUMENTS