DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Quarter turn cartridges
  • Vandal proof outlet

Chicago Faucet 3-Hole Hot and Cold Water Sink Faucet with Double Wristblade Handle and 8 in. Spout Reach

C201G8AE2805F317AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quaturn Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Side Spray
No
Spout Height
7-1/4 in
Spout Reach
8 in
Spout Type
Gooseneck
Trim Only
No

Starting at
$318.05
EACH
  • QUANTITY