3/8 x 13/16 in. NPSM Male x UNS Male Reducing Brass Adapter
3/8 x 13/16 in. NPSM Male x UNS Male Reducing Brass Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Spout outlet adapter
- 3/8" - 18 NPSM male inlet
- 13/16" - 24 UNS male outlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EcoLogo Certified:
- No
- End Connection 1:
- MNPSM
- End Connection 2:
- UNS Male
- End Connections:
- MNPSM x UNS Male
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 13/16 in
- Fitting Sizes:
- 3/8 in x 13/16 in
- Fitting Type:
- Adapter
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 140 Deg F
- Weight:
- 0.046 lb