DESCRIPTION

Chicago Faucet Deckmount Hot and Cold Water Dispenser with Double Wristblade Handle

C895317LESXKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Handle Type
Wristblade
Lead Law Compliant
Yes
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$190.65
EACH
  • QUANTITY