2 Hole Deck Mount Centerset Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome
Ecast® 2 Hole Deck Mount Centerset Hot and Cold Water Sink Faucet with Double Wristblade Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less Spout - 1-1/16" UNEF male thread body outlet
- Less outlet
- Deck-mounted manual sink faucet with 4" centers
- 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
- Ceramic 1/4-turn operating cartridge
- 4" Metal wristblade handles with secured red and blue index buttons
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Ecast®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140°F
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 2.655 lb