DESCRIPTION

  • Sold each

Chicago Faucet 4 in. Hot Handle Blade

C317HOTJKCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Blade
Length
4 in
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.76
EACH
  • QUANTITY