4 in. Metal Handle in Chrome Plated
This product has been replaced by
Manufacturer Part #317-JKCP
4 in. Metal Handle in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold each
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Blade
- Length:
- 4 in
- Material:
- Metal
- Number of Handles:
- Single Handle